References
Festo:S-3-BE
Rubix:119A4957
Manufacturer :30648
EAN:4052568022686

Documents
Product details : FESTO 30648 MICRO SWITCH S-3-BE
Micro switch S-3-BE CE mark (see declaration of conformity)=to EU directive low-voltage devices
Technical specifications
Attributes
| Material | plastic |
|---|---|
| Type | micro switch |
| Min. tension | 250 V |
| Min. temperature | -20 °C |
| Max. temperature | 85 °C |
| Max. tension | 250 V |
Show UNSPSC/ECL@SS
£ 9.97 excl. VAT
/ Each
£ 11.96 incl. VAT
- Usually arrives within 14 working days