FESTO 152645 DISPLACEMENT ENCODER MLO-POT-225-LWG
MLO-POT-LWG Displacement encoder
See technical informationSee documentsReferences
Festo:MLO-POT-225-LWG
Rubix:123A1525
Manufacturer :152645
EAN:4052568117610

Technical specifications
| Material | wrought aluminium alloy, steel, die-cast aluminium, plastic |
|---|---|
| Type | position measuring system |
| Min. tension | 10 V |
Documents
Product details : FESTO 152645 DISPLACEMENT ENCODER MLO-POT-225-LWG
Displacement encoder MLO-POT-225-LWG With absolute displacement encoder, 225 mm effective electrical displacement, for axis controller type SPC-100 CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Analogue, Ambient temperature=-30 - 100 °C, Recommended wiper current=< 1 µA, Max. intermittent wiper current=10 mA
Technical specifications
Attributes
| Logistic Weight | 798 g |
|---|---|
| Material | wrought aluminium alloy, steel, die-cast aluminium, plastic |
| Type | position measuring system |
| Min. tension | 10 V |
| Max. tension | 42 V |
Show UNSPSC/ECL@SS
£ 736.19 excl. VAT
/ Each
£ 883.43 incl. VAT
- In stock: Next day delivery