References
Siemens:3RV1021-4BA10
Rubix:162A0329
EAN:4011209281219

Product details : SIEMENS SIRIUS S0 MPCB 3RV1021-4BA10
CIRCUIT-BREAKER, 14...20 A, N-RELEASE 260 A, SIZE S0,
MOTOR PROTECTION, CLASS 10, SCREW CONNECTION
Technical specifications
Attributes
| Type | sirius |
|---|---|
| Min. tension | 690 V |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Max. tension | 690 V |
Show UNSPSC/ECL@SS
£ 82.08 excl. VAT
/ Each
£ 98.50 incl. VAT
- Delivery usually within ( 2 ) days
