FESTO 152635 DISPLACEMENT ENCODER

Displacement encoder

See technical informationSee documents

References

Festo:MLO-POT-1750-TLF
Rubix:391A2966
Manufacturer :152635
EAN:4052568117597
MLO-POT-1750-TLF Displacement encoder

Technical specifications

Materialwrought aluminum alloy, steel, die-cast aluminum, plastic
Typeposition measuring system
Min. tension10 V
See all Specifications

Documents

Product details : FESTO 152635 DISPLACEMENT ENCODER


Displacement encoder MLO-POT-1750-TLF CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Analogue, Ambient temperature=-30 - 100 °C, Recommended wiper current=< 1 µA, Max. intermittent wiper current=10 mA
Displacement encoder MLO-POT-1750-TLF 152635

Technical specifications


Attributes
Logistic Weight3500 g
Materialwrought aluminum alloy, steel, die-cast aluminum, plastic
Typeposition measuring system
Min. tension10 V
Max. tension42 V
£ 1,377.36 excl. VAT
/ Each
£ 1,652.83 incl. VAT
  • Delivery usually within ( 11 ) days