Circulating Fluid Temperature Controller, Refrigerant-free Type - HRW
Type | Water/Oil |
---|---|
Model | HRW |
Min. temperature | 20 °C |
Type | Water/Oil |
---|---|
Model | HRW |
Min. temperature | 20 °C |
Max. temperature | 90 °C |
Height | 860 mm |
Voltage | 200/208 V |
Capacity | 13 l |
Minimum water flow rate | 9 l/min |
Maximum water flow rate | 50 l/min |
Usually arrives within 14 working days