SMC HRS018-AF-20-T THERMO CHILLER
Circulating Fluid Temperature Controller
See technical informationSee documentsReferences
SMC:HRS018-AF-20-T
Rubix:2601789
Manufacturer :HRS018-AF-20-T

Documents
Product details : SMC HRS018-AF-20-T THERMO CHILLER
Cooling capacity: 1.1 kW to 17.5 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: 5 to 40 °C
With heating function and self-diagnosis.
•Compact and lightweight.
•Temperature stability ± 0.1 ºC.
•Improved maintenance performance.
•Heating function available even with no heater.
Cooling Capacity: 018 [Cooling capacity
Cooling Method: A (Air-cooled Refrigeration)
Thread: F (G w/PT-G Conversion Fitting Set)
Power Supply: 20 [Single-phase 200 to 230 VAC (50/60 Hz)]
Earth Leakage Breaker: None
High ambient temperature: None
Automatic fluid fill: None
DI Water Piping: None
High-pressure pump: T (High-Lift Pump)
Units: None
•Temperature stability ± 0.1 ºC.
•Improved maintenance performance.
•Heating function available even with no heater.
Cooling Capacity: 018 [Cooling capacity
Cooling Method: A (Air-cooled Refrigeration)
Thread: F (G w/PT-G Conversion Fitting Set)
Power Supply: 20 [Single-phase 200 to 230 VAC (50/60 Hz)]
Earth Leakage Breaker: None
High ambient temperature: None
Automatic fluid fill: None
DI Water Piping: None
High-pressure pump: T (High-Lift Pump)
Units: None
Strengths
Compact type thermal-chiller
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Type | chiller |
|---|---|
| Cooling | air |
| Type of fluid | water |
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
| Height | 615 mm |
| Voltage | monophasé 200 à 230 v ac (50/60 hz) V |
| Volume | 5 l |
| Minimum water flow rate | 10 l/min |
| Maximum water flow rate | 14 l/min |
| Water connection | rc1/2 '' |
| Model | hrs018-af-20-t |
| Max. service pressure | 4.4 bar |
Show UNSPSC/ECL@SS
£ 6,309.67 excl. VAT
/ Each
£ 7,571.60 incl. VAT
- Delivery usually within ( 24 ) days