SMC CJPB10-5H6-B AIR CYLINDER

CJP4 series clamping cylinders

See technical information

References

SMC:CJPB10-5H6-B
Rubix:106A5666
EAN:3618035760065
brand logo

Technical specifications

Cylinder diameter10 mm
Cylinder stroke5 mm
Typepanel mounting type
See all Specifications

Product details : SMC CJPB10-5H6-B AIR CYLINDER


Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available

Mounting: B (Panel Mount Style)
Bore Size: 10mm
Stroke: 5mm
Hose Nipple: H6 (For Tube Ø6/Ø4)
Rod End Thread: B (w/o Thread)

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x46x22 mm
Logistic Weight31 g
Cylinder diameter10 mm
Cylinder stroke5 mm
Typepanel mounting type
£ 23.02 excl. VAT
/ Each
£ 27.62 incl. VAT
  • Delivery usually within ( 4 ) days