SMC CD85KN16-60-B NON ROTATING CYLINDER
ISO 6432 Round Body Cylinder. C85 Series
See technical informationReferences
SMC:CD85KN16-60-B
Rubix:106A7208
Manufacturer :CD85KN16-60-B

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | double effect |
Product details : SMC CD85KN16-60-B NON ROTATING CYLINDER
The C85 series complies with ISO 6432. A unique rod packing design prevents dust ingress and seal efficiency is such that the C85 is suitable for use in dusty environments. With abrasion-resistant packing and replaceable nose seals, the C85 offers exceptional service life.
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | double effect |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 63.42 excl. VAT
/ Each
£ 76.10 incl. VAT
- Delivery usually within ( 7 ) days