SMC CJPS4-15 PIN CYLINDER


CJP4 series clamping cylinders

References
smc:CJPS4-15
rubix:2600880
brand logo
brand logo
Technical specifications
Cylinder diameter4 mm
Cylinder stroke15 mm
Typecartridge cylinder mounting type
See all Specifications

Product details : SMC CJPS4-15 PIN CYLINDER


Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available

Mounting: S (Embedded Type)
Bore Size: 4mm
Stroke: 15mm
Hose Nipple: None
Rod End Thread: Thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x40x12 mm
Logistic Weight10 g
Cylinder diameter4 mm
Cylinder stroke15 mm
Typecartridge cylinder mounting type
Inserted rod height6 mm
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
  • Delivery usually within ( 4 ) days