SMC CXSWM25-200-XB11 AIR CYLINDER

Guided Cylinder

See technical informationSee documents

References

SMC:CXSWM25-200-XB11
Rubix:2608618
brand logo

Technical specifications

Cylinder diameter25 mm
Cylinder stroke200 mm
Typedual rod cylinder
See all Specifications

Documents

Product details : SMC CXSWM25-200-XB11 AIR CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.

Strengths

Dual rod cylinder: double rod
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistic Weight2700 g
Cylinder diameter25 mm
Cylinder stroke200 mm
Typedual rod cylinder
£ 688.25 excl. VAT
/ Each
£ 825.90 incl. VAT
  • Delivery usually within ( 4 ) days