CG1-Z Air Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Air Cylinder |
Logistic Weight | 359 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 50 mm |
Type | Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 171 mm |
Usually arrives within 14 working days