CJP-Z, Pin Cylinder, Single Acting, Spring Return
Cylinder diameter | 6 mm |
---|---|
Cylinder stroke | 5 mm |
Type | Pin Cylinder |
Cylinder diameter | 6 mm |
---|---|
Cylinder stroke | 5 mm |
Type | Pin Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 27.5 mm |
Usually arrives within 14 working days