References
SMC:C95NDB80-400
Rubix:108A7302
Manufacturer :C95NDB80-400

Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | iso/vdma cylinder |
Documents
Product details : SMC C95NDB80-400 C95 LOCKING HEAD CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
Strengths
•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable
Standard strokes up to 800mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | iso/vdma cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 889.26 excl. VAT
/ Each
£ 1,067.11 incl. VAT
- Delivery usually within ( 4 ) days