SMC MGZ20-250 NON-ROTATING DOUBLE POWER CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:MGZ20-250
Rubix:111A3585

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | non-rotating double power cylinder |
Documents
Product details : SMC MGZ20-250 NON-ROTATING DOUBLE POWER CYLINDER
The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
Technical specifications
Attributes
| Logistic Weight | 1520 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 250 mm |
| Type | non-rotating double power cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 480.48 excl. VAT
/ Each
£ 576.58 incl. VAT
- Delivery usually within ( 30 ) days