KTR CLAMPEX 100-35X60


CLAMPEX KTR 100

References
ktr:CLAMPEX 35X60KTR100
rubix:399A4166
manufacturer :081005035060
KTR COUPLING CLAMPEX 100 35X60
brand logo
Technical specifications

Product details : KTR CLAMPEX 100-35X60


KTR CLAMPEX clamping elements, not self-centering, shaft-hub-connections. Allowing for a free of play connection between cylindric smooth shafts and hubs without keyway. The clamping elements are clamped via integrated screws which are used for non-destructive untightening of the clamping elements in addition (KTR 150 series forms an exception). Depending on the type, the clamping elements are either untightened merely by declamping the screws or additionally pulling off the individual elements of the clamping set from each other. Among other things, CLAMPEX clamping elements are preferred as an alternative to feather key connections.

Technical specifications


Attributes
Logistic Weight280 g
Typeclampex
Drilling diameter35 mm
Transmissible torque820 N.m
Outer diameter60 mm
Execution100
Centeringnot self-aligning
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days