MECALINE MLADB20SS 896053

Shaft Collar - 2 Cap screw type

See technical information
References
Mecaline:MLADB20SS
Rubix:264A4343
Manufacturer :896053
EAN:3660338483608
brand logo
Technical specifications
Typesplit with 2 cap screws
See all Specifications

Product details : MECALINE MLADB20SS 896053


Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Split collars are simple to fit. The shaft collar has 2 half bodies which can be fitted around a shaft, and secured with 2 supplied cap screws.

Strengths

Stainless Steel for corrosion resistance, easy to fit, since the collar is split there is no need to dismantle the arrangement in order to fit the collar.

Applications

For securing components onto shafts

Technical specifications


Attributes
Typesplit with 2 cap screws
Number of screws2
Materialstainless steel aisi304
Weight0.107 kg
Outer diameter40 mm
Show UNSPSC/ECL@SS
£ 10.63 excl. VAT
/ Each
£ 12.76 incl. VAT
  • Usually arrives within 14 working days