FENNER TAPER LOCK BUSH CAST IRON 1008 X 3/4 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:1008X3/4-FEN
Rubix:405A9634
Manufacturer :019A0012
brand logo
Technical specifications
Taper bush1008
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 1008 X 3/4 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 1008-3/4

Technical specifications


Attributes
Taper bush1008
Materialcast iron (gg25)
Keyway width4.76 mm
Torque setting6.21 N.m
Bushing length22.225 mm
Drill hole diameter (inches)3/4 ''
Reaming diameter19.05 mm
Weight110 g
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
  • Delivery usually within ( 2 ) days