MECALINE MA251724 856971 TL BUSH 2517 BORE 24


Mecaline Taper Bush Metric Bore

References
mecaline:MA251724
rubix:222A7018
manufacturer :856971
ean:3660338122446
brand logo
brand logo
Technical specifications

Product details : MECALINE MA251724 856971 TL BUSH 2517 BORE 24


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2517 BORE 24

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush2517
Keyway width8 mm
Torque setting48 N.m
Bushing length44.5 mm
MaterialCast iron GG25
Reaming diameter24 mm
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
  • In stock: Next day delivery