References
Optibelt:3535-80
Rubix:225A8506
Manufacturer :1665003
EAN:4014486253436

Product details : OPTIBELT 3535 8000ZA 3535-80 TAPER BUSH
Taper Bushings
Technical specifications
Attributes
| Logistic Weight | 3978 g |
|---|---|
| Taper bush | 3535 |
| Material | en-gjl-200 (gg20) – din en 1561 |
| Keyway width | 22 mm |
| Torque setting | 115 N.m |
| Bushing length | 88.9 mm |
| Drill hole diameter (inches) | 1/2 '' |
| Reaming diameter | 80 mm |
| Weight | 5130 g |
Show UNSPSC/ECL@SS
£ 34.28 excl. VAT
/ Each
£ 41.14 incl. VAT
- Usually arrives within 14 working days
