MECALINE 3535T 75MM 3535-75 TAPER BUSH

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA353575
Rubix:45036101
Manufacturer :857048
EAN:3660338123177
brand logo

Technical specifications

Taper bush3535
Materialcast iron gg25
See all Specifications

Documents

Product details : MECALINE 3535T 75MM 3535-75 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3535 BORE 75

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3535
Materialcast iron gg25
Keyway width20 mm
Torque setting113 N.m
Bushing length88.9 mm
Reaming diameter75 mm
£ 37.72 excl. VAT
/ Each
£ 45.26 incl. VAT
  • In stock: Next day delivery