TAPER LOCK BUSH CAST IRON 3020 X 1.3/8 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:3020X1.3/8-FEN
Rubix:405A9711
Manufacturer :019P0106


Technical specifications
| Taper bush | 3020 |
|---|---|
| Material | grey cast iron with lamellar graphite (gg25) |
Product details : TAPER LOCK BUSH CAST IRON 3020 X 1.3/8 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 3020-1.3/8
Technical specifications
Attributes
| Taper bush | 3020 |
|---|---|
| Material | grey cast iron with lamellar graphite (gg25) |
| Keyway width | 9.525 mm |
| Torque setting | 90 N.m |
| Bushing length | 50.8 mm |
| Drill hole diameter (inches) | 1 3/8 '' |
| Reaming diameter | 34.925 mm |
| Weight | 2700 g |
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
- Delivery usually within ( 2 ) days