MECALINE 4040T 100MM 4040-100 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA4040100
Rubix:45036105
Manufacturer :857067
EAN:3660338123351

Documents
Product details : MECALINE 4040T 100MM 4040-100 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4040 BORE 100
Strengths
GG 25 Cast Iron, provided boxed with 3 cap head screws
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 4040 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 28 mm |
| Torque setting | 169 N.m |
| Bushing length | 101.6 mm |
| Reaming diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 116.72 excl. VAT
/ Each
£ 140.06 incl. VAT
- Usually arrives within 14 working days
