MECALINE 857056 4040T 48MM 4040-48 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA404048
Rubix:254A6675
Manufacturer :857056
EAN:3660338123245

Documents
Product details : MECALINE 857056 4040T 48MM 4040-48 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4040 BORE 48
Strengths
GG 25 Cast Iron, provided boxed with 3 cap head screws
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 4040 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 14 mm |
| Torque setting | 169 N.m |
| Bushing length | 101.6 mm |
| Reaming diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 63.38 excl. VAT
/ Each
£ 76.06 incl. VAT
- In stock: Next day delivery
