FENNER TAPER LOCK BUSH CAST IRON 1108 X 22MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:1108X22-FEN
Rubix:406A0416
Manufacturer :029B0022

Product details : FENNER TAPER LOCK BUSH CAST IRON 1108 X 22MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1108-22
Technical specifications
Attributes
| Taper bush | 1108 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 6 mm |
| Torque setting | 5.6 N.m |
| Bushing length | 22.3 mm |
| Reaming diameter | 22 mm |
| Weight | 112 g |
Show UNSPSC/ECL@SS
£ 5.55 excl. VAT
/ Each
£ 6.66 incl. VAT
- In stock: Next day delivery
