FENNER TAPER LOCK BUSH CAST IRON 3020 X 45MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:3020X45-FEN
Rubix:406A0529
Manufacturer :029P0045


Technical specifications
| Taper bush | 3020 |
|---|---|
| Material | lamellar graphite cast iron (gg25) |
Product details : FENNER TAPER LOCK BUSH CAST IRON 3020 X 45MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 3020-45
Technical specifications
Attributes
| Taper bush | 3020 |
|---|---|
| Material | lamellar graphite cast iron (gg25) |
| Keyway width | 14 mm |
| Torque setting | 90 N.m |
| Bushing length | 50.8 mm |
| Drill hole diameter (inches) | 1.7717 '' |
| Reaming diameter | 45 mm |
| Weight | 2700 g |
Show UNSPSC/ECL@SS
£ 16.61 excl. VAT
/ Each
£ 19.93 incl. VAT
- Delivery usually within ( 2 ) days