FENNER TAPER LOCK BUSH CAST IRON 3525 X 75MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:3525X75-FEN
Rubix:406A0478
Manufacturer :029J0075

Product details : FENNER TAPER LOCK BUSH CAST IRON 3525 X 75MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 3525-75
Technical specifications
Attributes
| Taper bush | 3525 |
|---|---|
| Material | cast iron |
| Keyway width | 20 mm |
| Torque setting | 115 N.m |
| Bushing length | 63.5 mm |
| Reaming diameter | 75 mm |
| Weight | 3800 g |
Show UNSPSC/ECL@SS
£ 36.43 excl. VAT
/ Each
£ 43.72 incl. VAT
- Delivery usually within ( 2 ) days
