MECALINE 161015 TAPER BUSH 1610 BORE 15
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA161015
Rubix:264A5358
Manufacturer :890453
EAN:3660338429620

Documents
Product details : MECALINE 161015 TAPER BUSH 1610 BORE 15
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1610 BORE 15
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 1610 |
|---|---|
| Material | gg25 cast iron |
| Keyway width | 5 mm |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Reaming diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
- Usually arrives within 14 working days
