MECALINE 3535T 48MM 3535-48 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA353548
Rubix:45036096
Manufacturer :857042
EAN:3660338123115

Documents
Product details : MECALINE 3535T 48MM 3535-48 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3535 BORE 48
Strengths
GG 25 Cast Iron, provided boxed with 3 cap head screws
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 3535 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 14 mm |
| Torque setting | 113 N.m |
| Bushing length | 88.9 mm |
| Reaming diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 37.72 excl. VAT
/ Each
£ 45.26 incl. VAT
- In stock: Next day delivery
