FENNER TAPER LOCK BUSH CAST IRON 1210 X 1/2 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:1210X1/2-FEN
Rubix:405A9643
Manufacturer :019C0008


Technical specifications
| Taper bush | 1210 |
|---|---|
| Material | grey cast iron (gg25) / fine-grained cast iron (as per fenner documentation) |
Product details : FENNER TAPER LOCK BUSH CAST IRON 1210 X 1/2 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 1210-1/2
Technical specifications
Attributes
| Taper bush | 1210 |
|---|---|
| Material | grey cast iron (gg25) / fine-grained cast iron (as per fenner documentation) |
| Keyway width | 3.175 mm |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Drill hole diameter (inches) | 1/2 '' |
| Reaming diameter | 12.7 mm |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- Delivery usually within ( 2 ) days