MECALINE MA352590 3525-90 TAPER BUSH

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA352590
Rubix:45036094
EAN:3660338365126
brand logo

Technical specifications

Taper bush3525
Materialgg25 cast iron
See all Specifications

Documents

Product details : MECALINE MA352590 3525-90 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3525 BORE 90

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3525
Materialgg25 cast iron
Keyway width25 mm
Torque setting115 N.m
Bushing length63.5 mm
Reaming diameter90 mm
£ 38.72 excl. VAT
/ Each
£ 46.46 incl. VAT
  • In stock: Next day delivery