PORTWEST FW94 STEEL PVC CLASSIC WELLINGTON S4 FO BLACK EU42 UK8
Classic Safety Footwear
See technical informationReferences
Portwest:FW94BKR42
Rubix:169A5860
Manufacturer :FW94BKR42
EAN:5036108159574
Product details : PORTWEST FW94 STEEL PVC CLASSIC WELLINGTON S4 FO BLACK EU42 UK8
Safety Wellingtons are manufactured from virgin PVC/Nitrile in a seamless watertight construction. Features include a 200 joule steel toecap, slip resistant outsole, antistatic, washable nylon lining and kick off spurs. Ideal for use in a wide range of environments and industries.
Strengths
•CE certified
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof to keep feet dry
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density PVC/Nitrile construction
Washable nylon inner lining
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof to keep feet dry
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density PVC/Nitrile construction
Washable nylon inner lining
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Colour | black |
| Main material | polyvinyl chloride (pvc) |
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
- In stock: Next day delivery
EU shoe size
42
