PORTWEST FW75BKR41 BLACK RIGGER BOOTS SIZE 7


PORTWEST FW75 BLACK NEPTUNE RIGGER BOOTS

References
portwest:FW75BKR41
rubix:244A9759
ean:5036108159338
brand logo
brand logo
Technical specifications
EU shoe size41
ColourBlack
Main materialPolyvinyl chloride (PVC)
See all Specifications

Product details : PORTWEST FW75BKR41 BLACK RIGGER BOOTS SIZE 7


A waterproof alternative to the traditional leather rigger. Steel toecap and midsole, fully waterproof, fur lined with side tabs for easy donning.

Strengths

•CE certified|•Protective steel toecap|•Steel midsole|•Anti-static footwear|•Energy Absorbing Seat Region|•100% Waterproof to keep feet dry|•SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces|•Fuel and oil resistant outsole|•Cold insulation|•Protective steel toecap

Technical specifications


Attributes
EU shoe size41
ColourBlack
Main materialPolyvinyl chloride (PVC)
MaterialPVC/Nitrile (Upper and Outsole)
Show UNSPSC/ECL@SS
£ 24.99 excl. VAT
/ Each
£ 29.99 incl. VAT
  • Usually arrives within 14 working days