PORTWEST RIGGER BLACK BOOT S5 C1 W/PROOF 9 FW75-9


PORTWEST FW75 BLACK NEPTUNE RIGGER BOOTS

References
portwest:FW75BKR43
rubix:45031510
ean:5036108159352
brand logo
brand logo
Technical specifications
EU shoe size43
Colourblack
Main materialpolyvinyl chloride (pvc)
See all Specifications

Product details : PORTWEST RIGGER BLACK BOOT S5 C1 W/PROOF 9 FW75-9


A waterproof alternative to the traditional leather rigger. Steel toecap and midsole, fully waterproof, fur lined with side tabs for easy donning.

Strengths

•CE certified|•Protective steel toecap|•Steel midsole|•Anti-static footwear|•Energy Absorbing Seat Region|•100% Waterproof to keep feet dry|•SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces|•Fuel and oil resistant outsole|•Cold insulation|•Protective steel toecap

Technical specifications


Attributes
EU shoe size43
Colourblack
Main materialpolyvinyl chloride (pvc)
Materialpvc/nitrile (upper and outsole)
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
  • Usually arrives within 14 working days