Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A34 A Section Wrapped V Belt
MECALINE A34 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A34
rubix:
45035000
manufacturer :
867739
ean:
3660338216626
Technical specifications
Profile
A/13
Belt designation
A34
Interior length
863
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A34 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A34
Interior length
863
mm
Upper width
13
mm
Height
8
mm
Pitch length
893
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.28
excl. VAT
/
Each
£
7.54
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE C110 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 4757747
MECALINE 889042 B360 WRAPPED V BELT 2.0
MECALINE 889187 C177 WRAPPED V BELT 2.0
OPTIBELT 25 X 8000 1676092
OPTIBELT VBELT A SECT ENV 13 22007700
OPTIBELT V BELT 8 SECTION 8 9507700
OPTIBELT VBELT A SECT ENV 13 10167700
MECALINE Z34.1/2 Z34.5 Z SECTION WRAPPED V BELT
MECALINE B158 WRAPPED V BELT 2.0
OPTIBELT 17 X 925 1650041
OPTIBELT 22 X 4750 1634775
GATES 9628-63350 D335 32X8500LI D8575 LD DELTA CLASSIC
OPTIBELT 25 X 8500 1676094
MECALINE 887652 C193 WRAPPED V BELT 2.0