MECALINE B158 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B158/B4060 - 888967
rubix:243A4102
manufacturer :888967
ean:3660338415203
brand logo
brand logo
Technical specifications
Profileb/17
Belt designationb158
Interior length4013 mm
See all Specifications

Product details : MECALINE B158 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profileb/17
Belt designationb158
Interior length4013 mm
Upper width17 mm
Height11 mm
Pitch length4060 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 40.46 excl. VAT
/ Each
£ 48.55 incl. VAT
  • In stock: Next day delivery