References
Superseded Ref:874492
Mecaline:C110/C2850 - 889149
Rubix:246A5343
Manufacturer :889149
EAN:3660338417023

Documents
Product details : MECALINE C110 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c110 |
| Interior length | 2794 mm |
| Pitch length | 2850 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2850 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 32.84 excl. VAT
/ Each
£ 39.41 incl. VAT
- Usually arrives within 14 working days
