Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A37 A Section Wrapped V Belt
MECALINE A37 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A37
rubix:
45035003
manufacturer :
867742
ean:
3660338216657
Technical specifications
Profile
A/13
Belt designation
A37
Interior length
939
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A37 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A37
Interior length
939
mm
Upper width
13
mm
Height
8
mm
Pitch length
969
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.77
excl. VAT
/
Each
£
4.52
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE C90 WRAPPED V BELT 2.0
MECALINE 888958 B147 WRAPPED V BELT 2.0
MECALINE A26 WRAPPED V BELT 2.0
MECALINE C65 C Section Wrapped V Belt
OPTIBELT 17 X 1829 1749987
MECALINE B126 B Section Wrapped V Belt
MECALINE 889217 C316 WRAPPED V BELT 2.0
MECALINE 888861 A44.5 WRAPPED V BELT 2.0
MECALINE 889178 C161.5 WRAPPED V BELT 2.0
OPTIBELT 22 X 1215 1531873
OPTIBELT 10 X 1450 1794638
MECALINE A23 A Section Wrapped V Belt
OPTIBELT V BELT 5 SECT M COG 5 5307747
OPTIBELT 22 X 3000 1637511
MECALINE 890014 Z37 WRAPPED V BELT 2.0