Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C65 C Section Wrapped V Belt
MECALINE C65 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C65E
rubix:
45035192
manufacturer :
874450
ean:
3660338280559
Technical specifications
Profile
C/22
Belt designation
C65
Interior length
1651
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C65 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C65
Interior length
1651
mm
Upper width
22
mm
Height
14
mm
Pitch length
1709
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.34
excl. VAT
/
Each
£
19.61
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE B62 WRAPPED V BELT 2.0
GATES B128EHP:GATES B128 17X3300LP/3250LI HIPOWER
MECALINE A39 A Section Wrapped V Belt
GATES 9628-62330 D233 32X5925LI D6000 LD DELTA CLASSIC
GATES 9628-60930 D93 32X2360LI D2435 LD DELTA CLASSIC
GATES VBELT A SECT ENV A22 13X560LI A590 LD DELTA CLASSIC
MECALINE C95 WRAPPED V BELT 2.0
OPTIBELT 22 X 1090 1612317
MECALINE Z47 Z Section Wrapped V Belt
MECALINE 889268 C82 WRAPPED V BELT 2.0
OPTIBELT 22 X 2500 1680623
OPTIBELT 13 13007700 V BELT A SECT ENV A51E
MECALINE B84 WRAPPED V BELT 2.0
MECALINE B270 B Section Wrapped V Belt
OPTIBELT 17 X 775 1722472