References
Optibelt:17 X 1829
Rubix:265A8856
Manufacturer :1749987
EAN:4014486034486




Product details : OPTIBELT 17 X 1829 1749987
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x132x132 mm |
|---|---|
| Logistic Weight | 358 g |
| Profile | b/17 |
| Belt designation | b72 |
| Interior length | 1829 mm |
| Pitch length | 1869 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1898 mm |
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
- Usually arrives within 14 working days
