Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A43 A Section Wrapped V Belt
MECALINE A43 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A43
rubix:
45035009
manufacturer :
867750
ean:
3660338216732
Technical specifications
Profile
a/13
Belt designation
a43
Interior length
1092
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A43 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a43
Interior length
1092
mm
Upper width
13
mm
Height
8
mm
Pitch length
1122
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.28
excl. VAT
/
Each
£
5.14
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES B136 17X3505LP/3460LI HIPOWER HI POWER VBELT
OPTIBELT 13 X 2286 1670637
OPTIBELT 22 X 3175 1756870
MECALINE B49 B Section Wrapped V Belt
GATES 9622-60575 B575 17X1460LI B1500 LD DELTA CLASSIC
OPTIBELT 22 X 1956 1628480
OPTIBELT 10 X 1475 1508907
OPTIBELT 10 X 1626 1672006
OPTIBELT VBELT B SECTION ENVELOPE 17 56007700
MECALINE 889999 Z30.75 WRAPPED V BELT 2.0
GATES 9621-60290 A29 13X735LI A765 LD DELTA C
GATES 9622-60340 B34 17X865LI B905 LD DELTA CLASSIC
OPTIBELT 13 X 2725 1531752
OPTIBELT 17 X 4394 1518942
MECALINE B46 WRAPPED V BELT 2.0