Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B49 B Section Wrapped V Belt
MECALINE B49 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B49E
rubix:
45035117
manufacturer :
874242
ean:
3660338278488
Technical specifications
Profile
B/17
Belt designation
B49
Interior length
1244
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B49 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B49
Interior length
1244
mm
Upper width
17
mm
Height
11
mm
Pitch length
1284
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.33
excl. VAT
/
Each
£
8.80
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 22 X 1400 1764926
OPTIBELT 17 X 1450 1524102
MECALINE Z28 Z Section Wrapped V Belt
MECALINE A108 WRAPPED V BELT 2.0
GATES 9622-60815 B815 17X2080LI B2120 LD DELTA CLASSIC
GATES VBELT B SECT ENV B85 17X2160LI B2200 LD DELTA CLASSIC
GATES 9628-66000 D600 32X15240LI D15315 LD DELTA CLASSIC
GATES 9623-63170 C317 22X8052LI C8110 LD DELTA CLASSIC
GATES VBELT B SECT ENV B35 17X890LI B930 LD DELTA CLASSIC
GATES VBELT B SECT ENV B75 17X1910LI B1950 LD DELTA CLASSIC
GATES 9003-10240 B240 17X6110LP/6070LI HIPOWER
MECALINE 890042 Z57 WRAPPED V BELT 2.0
OPTIBELT V BELT Z SECT ENV Z11E
OPTIBELT 25 X 1500 1535463
MECALINE Z47 WRAPPED V BELT 2.0