References
Optibelt:17 X 5600
Rubix:104A2372
Manufacturer :1502844
EAN:4014486035292




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 56007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x404x404 mm |
|---|---|
| Logistic Weight | 1098 g |
| Profile | b/17 |
| Belt designation | b220 |
| Interior length | 5600 mm |
| Outer length | 5669 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 5640 mm |
Show UNSPSC/ECL@SS
£ 75.97 excl. VAT
/ Each
£ 91.16 incl. VAT
- Usually arrives within 14 working days
