Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A63 A Section Wrapped V Belt
MECALINE A63 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A63
rubix:
45035029
manufacturer :
867769
ean:
3660338216923
Technical specifications
Profile
A/13
Belt designation
A63
Interior length
1600
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A63 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A63
Interior length
1600
mm
Upper width
13
mm
Height
8
mm
Pitch length
1630
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.35
excl. VAT
/
Each
£
7.62
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B59 B Section Wrapped V Belt
OPTIBELT VBELT A SECT ENV 13 10007700
GATES VBELT C SECT ENV C300 22X7640LP/7580LI HIPOWER
GATES VBELT D SECT ENV D210 32X5415LP/5335LI HIPOWER
MECALINE Z44 Z Section Wrapped V Belt
MECALINE 889005 B253 WRAPPED V BELT 2.0
MECALINE 888930 B107 WRAPPED V BELT 2.0
MECALINE A67 WRAPPED V BELT 2.0
OPTIBELT 22 X 2500 1680623
OPTIBELT 13 X 889 1596797
GATES 9621-60735 A735 13X1870LI A1900 LD DELTA CLASSIC
OPTIBELT 22 X 3175 1756870
GATES 9622-60435 B435 17X1105LI B1145 LD DELTA CLASSIC
GATES 9620-60610 Z61 10X1553LI Z1575 LD DELTA CLASSIC
OPTIBELT VBELT C SECTION ENVELOPE 22 17277700