Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE Z44 Z Section Wrapped V Belt
MECALINE Z44 Z Section Wrapped V Belt
Classical V Belt Z Section
References
mecaline:
Z44E
rubix:
45035793
manufacturer :
874022
ean:
3660338276309
Technical specifications
Profile
Z/10
Belt designation
Z44
Interior length
1117
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE Z44 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
Profile
Z/10
Belt designation
Z44
Interior length
1117
mm
Upper width
10
mm
Height
6
mm
Pitch length
1140
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.36
excl. VAT
/
Each
£
14.83
incl. VAT
Sold out
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 888990 B220 WRAPPED V BELT 2.0
MECALINE 889259 C73 WRAPPED V BELT 2.0
MECALINE 889031 B33.5 WRAPPED V BELT 2.0
MECALINE B106 B Section Wrapped V Belt
MECALINE 888797 A134 WRAPPED V BELT 2.0
MECALINE B81 B Section Wrapped V Belt
MECALINE B173 B Section Wrapped V Belt
MECALINE 889241 C56 WRAPPED V BELT 2.0
MECALINE C78 WRAPPED V BELT 2.0
OPTIBELT VBELT D SECT ENV 32 37507700
MECALINE B105 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 15007700
MECALINE 889174 C153 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 12007700
OPTIBELT 10 X 525 1731385