Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A120 A Section Wrapped V Belt
MECALINE A120 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A120E
rubix:
45034983
manufacturer :
874132
ean:
3660338277399
Technical specifications
Profile
A/13
Belt designation
A120
Interior length
3048
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A120 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A120
Interior length
3048
mm
Upper width
13
mm
Height
8
mm
Pitch length
3078
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.00
excl. VAT
/
Each
£
14.40
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE B58 B Section Wrapped V Belt
OPTIBELT 40 X 10000 1686009
OPTIBELT 17 X 1880 1788894
OPTIBELT 32 53007700 V BELT D SECT ENV D208E
OPTIBELT 10 X 1150 1671115
MECALINE 888819 A25.5 WRAPPED V BELT 2.0
OPTIBELT 10 X 1041 1708993
MECALINE A32 WRAPPED V BELT 2.0
OPTIBELT 10 X 1016 1725429
OPTIBELT 25 X 1800 1730890
MECALINE C162 C Section Wrapped V Belt
MECALINE A37 WRAPPED V BELT 2.0
MECALINE 890058 D197 WRAPPED V BELT 2.0
MECALINE A43 WRAPPED V BELT 2.0
MECALINE C68 C Section Wrapped V Belt