MECALINE A32 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A32/A850 - 888832
rubix:243A4014
manufacturer :888832
ean:3660338413858
brand logo
brand logo
Technical specifications
Profilea/13
Belt designationa32
Interior length812 mm
See all Specifications

Product details : MECALINE A32 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilea/13
Belt designationa32
Interior length812 mm
Upper width13 mm
Height8 mm
Pitch length850 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
  • In stock: Next day delivery