Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B58 B Section Wrapped V Belt
MECALINE B58 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B58E
rubix:
45035126
manufacturer :
874253
ean:
3660338278594
Technical specifications
Profile
B/17
Belt designation
B58
Interior length
1473
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B58 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B58
Interior length
1473
mm
Upper width
17
mm
Height
11
mm
Pitch length
1513
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.27
excl. VAT
/
Each
£
11.12
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE C96 WRAPPED V BELT 2.0
MECALINE 889252 C66.5 WRAPPED V BELT 2.0
MECALINE 890061 D225 WRAPPED V BELT 2.0
OPTIBELT 13 33507700 A132E V BELT ENVELOPE STYLE
MECALINE A102 WRAPPED V BELT 2.0
MECALINE 889196 C216 WRAPPED V BELT 2.0
MECALINE 888957 B146 WRAPPED V BELT 2.0
GATES 9628-62550 D255 32X6480LI D6555 LD DELTA CLASSIC
OPTIBELT V BELT 25 SECTION 25 27007700
OPTIBELT 22 X 6477 1793581
OPTIBELT 32 X 9000 1795749
OPTIBELT VBELT A SECT ENV 13 8137700
OPTIBELT VBELT C SECTION ENVELOPE 22 21207700
OPTIBELT VBELT D SECT ENV 32 36587700
MECALINE 889043 B361 WRAPPED V BELT 2.0