Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A61 A Section Wrapped V Belt
MECALINE A61 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A61E
rubix:
45035027
manufacturer :
874091
ean:
3660338276989
Technical specifications
Profile
A/13
Belt designation
A61
Interior length
1549
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A61 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A61
Interior length
1549
mm
Upper width
13
mm
Height
8
mm
Pitch length
1579
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.82
excl. VAT
/
Each
£
11.78
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 10 X 1475 1508907
GATES 9620-60610 Z61 10X1553LI Z1575 LD DELTA CLASSIC
MECALINE 889207 C265 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A85 13X2170LI A2200 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 10 7657700
MECALINE 889017 B28.5 WRAPPED V BELT 2.0
OPTIBELT 32 X 7500 1667207
GATES 9628-61260 D126 32X3200LI D3275 LD DELTA CLASSIC
OPTIBELT 10 X 1750 1761096
MECALINE B52 WRAPPED V BELT 2.0
OPTIBELT 22 X 6858 1602513
MECALINE 890073 D98 WRAPPED V BELT 2.0
MECALINE A107 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 29507700
OPTIBELT V BELT 5 SECT M COG 5 2607747