References
Optibelt:17 X 2950
Rubix:104A5379
Manufacturer :1738217
EAN:4014486034929




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 29507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x213x213 mm |
|---|---|
| Logistic Weight | 578 g |
| Profile | b/17 |
| Belt designation | b116 |
| Interior length | 2950 mm |
| Outer length | 3019 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2990 mm |
Show UNSPSC/ECL@SS
£ 39.46 excl. VAT
/ Each
£ 47.35 incl. VAT
- Usually arrives within 14 working days
