GATES 962160850 DELTA CLASSIC V-BELT A85 13x2170Li A2200 Ld DELTA C
Delta Classic A
See technical informationSee documentsReferences
Gates:A85 13x2170Li A2200 Ld DELTA CLASSIC
Rubix:101A2708
Manufacturer :962160850
EAN:5414465290176

Documents
Product details : GATES 962160850 DELTA CLASSIC V-BELT A85 13x2170Li A2200 Ld DELTA C
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a85 |
| Interior length | 2170 mm |
| Pitch length | 2200 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2215 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
- Usually arrives within 14 working days
